B275ZHPS (40 x D) - KN25 - Z-Shank - Deep-Hole Drills


Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description

Beyond™ SC Deep-Hole Drills • Multiple Materials • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Coolant Supplied:
Yes
Material:
Carbide
Unit Measured:
Metric
Finish/Coating:
Uncoated
Hand Preference:
Right
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome