Inc VAT (20%)
HPS Beyond™ Drills • Aluminum • Through Coolant
High-Performance Solid Carbide Drills
Adapter Style:
MQL Drill Shank
Finish/Coating:
Uncoated
Primary Material:
Non-Ferrous Materials
Number of Flutes:
2
Coolant Supplied:
Yes
Flute Construction:
Helical Flute