B707FBL (3 x D) - KCMS15 - A-Shank - Flat Bottom Drills


£109.99 Inc VAT (20%)

See 56 Product Variants
£109.99

Description

180° Flat-Bottom Drills • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Material:
Carbide
Coolant Supplied:
Yes
Adapter Style:
Straight-Cylindrical
Number of Flutes:
2
Finish/Coating:
AlTiN
Hand Preference:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome