B707FBS (3 x D) - KN15 - A-Shank - Flat Bottom Drills


£99.99 Inc VAT (20%)

See 59 Product Variants
£99.99

Description

180° Flat-Bottom Drills • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Primary Material:
Non-Ferrous Materials
Unit Measured:
Metric
Hand Preference:
Right
Finish/Coating:
Uncoated
Material:
Carbide
Flute Construction:
Helical Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome