0
1

B977F (5 x D) - KC7315 - F-Shank - Unidrills


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Kenna Universal™ Drills With Through Coolant
Solid Carbide Drills

Feature Attributes

Flute Construction:
Helical Flute
Hand Preference:
Right
Coolant Supplied:
Yes
Finish/Coating:
TiAlN
Material:
Carbide
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome