1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Carbide Drills/
  5. Carbide Jobber Drills
B978A (8 x D) - KC7315 - A-Shank - Unidrills

B978A (8 x D) - KC7315 - A-Shank - Unidrills


Select
See all variants from
£123.99

Inc VAT (20%)

See all variants from £123.99

Description

Kenna Universal™ Drills with Through Coolant
Solid Carbide Drills

Feature Attributes

Finish/Coating:

TiAlN

Coolant Supplied:

Yes

Adapter Style:

Straight-Cylindrical

Number of Flutes:

2

Primary Material:

Steel,Stainless Steel,Cast Iron,Non-Ferrous Materials

Flute Construction:

Helical Flute

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome