0
1

B978F (8 x D) - KC7315 - F-Shank - Unidrills


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Kenna Universal™ Drills With Through Coolant
Solid Carbide Drills

Feature Attributes

Flute Construction:
Helical Flute
Number of Flutes:
2
Adapter Style:
Whistle Notch 2 CylindricalEnd
Material:
Carbide
Coolant Supplied:
Yes
Primary Material:
Steel,Stainless Steel,Cast Iron,Non-Ferrous Materials
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome