DAL Drill - B556 - 3 x D - Internal Coolant - HA Shank


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

DAL • B556 • 3 x D • Internal Coolant
Fastener Drills

Feature Attributes

Number of Flutes:
2
Unit Measured:
Metric
Coolant Supplied:
Yes
Primary Material:
CFRP Materials
Adapter Style:
HC Drill Sleeve with Pocket
Material:
Diamond
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome