0
1

HPR Drill - B256 - 8 x D - Internal Coolant - HA Shank


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

HPR • B256 • 8 x D • Internal Coolant
Solid Carbide Drills

Feature Attributes

Number of Flutes:
2
Adapter Style:
Straight-Cylindrical
Coolant Supplied:
Yes
Flute Construction:
Helical Flute
Material:
Carbide
Primary Material:
Cast Iron
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome