0
1

HPR Drill K256 - 8 x D - Internal Coolant - HA Shank


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

HPR • K256 • 8 x D • Internal Coolant
Solid Carbide Drills

Feature Attributes

Unit Measured:
Imperial
Coolant Supplied:
Yes
Adapter Style:
Straight-Cylindrical
Primary Material:
Cast Iron
Material:
Carbide
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome