0
1

HPX - B221 - 3 x D - Flood Coolant - HA Shank


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

HPX • B221 • 3 x D
High-Performance Solid Carbide Drills

Feature Attributes

Primary Material:
Steel,Cast Iron
Adapter Style:
Straight-Cylindrical
Finish/Coating:
TiN/AlTiN
Hand Preference:
Right
Coolant Supplied:
No
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome