0
1

HPX - B226 - 8 x D - Through Coolant - HA Shank


£209.99 Inc VAT (20%)

See 103 Product Variants
£209.99

Description

HPX • B226 • 8 x D • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Finish/Coating:
TiN/AlTiN
Adapter Style:
Straight-Cylindrical
Coolant Supplied:
Yes
Flute Construction:
Helical Flute
Primary Material:
Steel
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome