0
1

HPX - K224 - 3 x D - Through Coolant - HA Shank


£89.99 Inc VAT (20%)

See 30 Product Variants
£89.99

Description

HPX • K224 • 3 x D • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Adapter Style:
Straight-Cylindrical
Finish/Coating:
TiN/AlTiN
Flute Construction:
Helical Flute
Material:
Carbide
Number of Flutes:
2
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome