HPX - K225 - 5 x D - Through Coolant - HA Shank


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

HPX • K225 • 5 x D • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Number of Flutes:
2
Hand Preference:
Right
Flute Construction:
Helical Flute
Primary Material:
Steel
Coolant Supplied:
Yes
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome