K211SGL (5 x D) - KCMS15 - A-Shank - SGL Drills


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

SGL Drills • Stainless Steel • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Hand Preference:
Right
Material:
Carbide
Number of Flutes:
2
Flute Construction:
Helical Flute
Coolant Supplied:
Yes
Primary Material:
Steel,Stainless Steel,High-Temp Alloys
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome