Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide Jobber Drills
K212SGL (8 x D) - KCMS15 - A-Shank - SGL Drills
By Kennametal
Reset
Clear All
Drill Diameter
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description
SGL Drills • Stainless Steel • Through Coolant
High-Performance Solid Carbide Drills
Feature Attributes
Unit Measured:
Imperial
Material:
Carbide
Primary Material:
Steel,Stainless Steel,High-Temp Alloys
Finish/Coating:
Uncoated
Coolant Supplied:
Yes
Flute Construction:
Helical Flute
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome