0
1

K255YPC (5 x D) - KCK10 - A-Shank - YPC Beyond Drills


£119.99 Inc VAT (20%)

See 8 Product Variants
£119.99

Description

YPC Beyond™ Drills • Iron Materials • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Number of Flutes:
2
Unit Measured:
Imperial
Coolant Supplied:
Yes
Adapter Style:
Straight-Cylindrical
Primary Material:
Cast Iron
Finish/Coating:
AlCrTiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome