0
1

PCD Drill - K467 - 5 x D - Internal Coolant - HA Shank


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

PCD Drill • K467 • 5 x D • Internal Coolant
Solid Carbide Drills

Feature Attributes

Finish/Coating:
Uncoated
Unit Measured:
Imperial
Coolant Supplied:
Yes
Primary Material:
Non-Ferrous Materials
Number of Flutes:
2
Hand Preference:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome