0
1

R100 1.00MM Carbide S/S Jobber Drill

Order Code: ZT1143861X

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

For general carbide drilling applications. 120° four-facet point for improved accuracy and hole quality. Bright finish.
Manufactured to BS 323, DIN6539.

Size range: 1.0 - 14.0mm.

Specifications for R100 1.00MM Carbide S/S Jobber Drill
  • Flute Length
    12mm
  • ISO Category Grade
    K
  • Drill Diameter
    1mm
  • Flute Construction
    Ground Flute
  • Point Type
    Four Facet
  • Number of Flutes
    2
  • Cutting Direction
    Right Hand
  • Material
    Carbide
  • Series
    R100
  • Coolant Delivery
    External
  • Point Angle
    120°
  • Overall Length
    34mm
  • Flute Type
    Spiral
  • MFR Part No.
    R1001.0
  • Standards Met
    DIN 338
  • Finish/Coating
    Bright
  • Helix Type
    Normal Helix
  • Drill Diameter Tolerance
    h7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome