Series 5517 Carbide Production Jobber Drills - Metric


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Series 5517 jobber drills are designed for cast steels, grey cast iron, chilled cast iron, austenitic manganese steels, bronzes, light metals and non-ferrous metals. Also for economic machining of abrasive materials (AlSi-alloys), fibre-reinforced plastics and other duroplastics that cause severe abrasion on cutting lips and lands.

Features and Benefits
• Carbide construction for increased hardness
• Suitable for use on a wide range of materials

Standards
• Made to BS 328, DIN338RN

Feature Attributes

Number of Flutes:
2
Point Type:
Four Facet
Flute Type:
Spiral
Web Thickness:
Form A
Point Angle:
118 °
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome