Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Drill Mills
/
Carbide Drills
/
Carbide Jobber Drills
Solid Carbide Twist Dril DIN 6537 K 3XD HA Shank
By
Walter
See all variants from
£83.99
Inc VAT (20%)
Up to 18% off
See all variants from
£83.99
Description unavailable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome