Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Power Tools
/
Finishing Tools
/
Carbon Brushes
Sander/Polisher 180mm Variable Speed 230V
By Sealey
See all variants from
£92.99
Inc VAT (20%)
See all variants from
£92.99
Description unavailable
Feature Attributes
Pad Size:
180 mm
Supply:
230 V