Inc VAT (20%)
The Vitrex MIX1400 Power Mixer is ideal for mixing cement, plaster, grout, adhesives, fillers, paint plus other mortars for construction. The mixer is lightweight for comfortable handling and carrying, and has 2 gears for high performance. The speed is electronically controlled, and is lockable for continous operation. Specifications: Mixing Paddle: 140mm, M14 Thread.Input Power: 1,400 Watt.No Load Speed: 300-700/min.Weight: 7.5kg.
Input Power:
1400 W
No Load Speed:
300-700 rpm