Carbide Centre Drills - Inch


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Inch Series
Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. Tool life is extended and difficult materials may be drilled.
60° included angle. 118° drill point. Manufactured to BS 328.

Tolerances:
Cutting diameter +0.0005"
Shank diameter +0.0010"

Feature Attributes

Finish/Coating:
Uncoated
Standards Met:
ISO 2541,BS 328,ISO 866,ISO 2540,DIN 333A
Countersink Angle:
60 °
Drill Point Angle:
118 °
Material:
Carbide
Cutting Style:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome