HSS TiN Tipped Centre Drills - Metric


£3.99 Inc VAT (20%)
Up to 31% off

See 7 Product Variants
£3.99

Description

Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications. TiN coating on working parts for increased heat and wear resistance, offering a prolong efficient cutting lifespan.

Features and Benefits
• HSS construction for increased durabiluty
• TiN coating for increased heat and wear resistance
• Delivers high quality centre holes in most drilling applications

Typical Applications
• Drilling

Standards
• BS 328 : Part 2 : 1986,
• DIN 333A, ISO 866, ISO 2540, ISO 2541

Feature Attributes

Standards Met:
BS 328,ISO 2541,DIN 333A,ISO 2540,ISO 866
Shank Type:
Plain Round
Countersink Angle:
60 °
Cutting Style:
Plain
Finish/Coating:
TiN
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome