Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Centre Drills
R200 HM - Centre Drill - 60 (Metric)
By Dormer
8 Variants From
£34.99
Inc VAT (20%)
See 8 Product Variants
£34.99
Description
Centre Drill - 60°
Feature Attributes
Material:
HM
Shank Type:
Cylindrical shank
Unit of Measurement:
Metric
Finish/Coating:
Bright
Standards Met:
DIN 333A
Cutting Direction:
Right
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome