Series 292 HSS Centre Drills


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Series 292 HSS Centre Drills with 60° inclusive angle.

Features and Benefits
• Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications

Standards
• Manufactured to BS328: Part 2:1986
• DIN333A
• ISO866
• ISO2540
• ISO2541

Feature Attributes

Series:
292
Finish/Coating:
Uncoated
Material:
High Speed Steel
Countersink Angle:
60 °
Standards Met:
ISO 2540,DIN 333A,ISO 2541,ISO 866,BS 328
Cutting Style:
Centre Drill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome