Pica Classic ECO 591 Industrial Marking Crayon For various applications in construction and industrial sector Rich color application Good price-performance ratio High breaking resistance due to its extruded and highly compacted material Diameter: 11 mm Length: 110 mm Industrial marking crayon hexagonal shape 11 x 110 mm 12 crayons in hangable cardboard box