1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Chisels
Beryllium Copper Spark-Resistant Safety Tools: Flat Cold Chisels
Hover to enlarge the image

Beryllium Copper Spark-Resistant Safety Tools: Flat Cold Chisels


Select
Select
See all variants from
£25.99

Inc VAT (20%)

See all variants from £25.99

Description

Flat Cold Chisels
Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

Feature Attributes

End Type:

Flat

Special Features:

Non-sparking

Product Type:

Cold Chisel

Blade Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome