0
1
2

Chisel & Point Pick Head 7lb/3kg

Order Code: ZT4780865S

£16.39 Inc VAT (20%)


Description

The XTrade Chisel & Point Pick Head is ideal for breaking up hard ground, asphalt and concrete. Solid forged for maximum strength and durability it’s a tool you can trust. Power and precision in a single tool.

Features:
Dual Functionality: The Chisel and Point Pick Head offers dual functionality, featuring a chisel on one end and a pointed pick on the other, providing versatility for various applications
Robust Construction: Crafted with heavy-duty materials, this pick head is built to withstand the toughest demands of digging, breaking, and chiselling, ensuring durability and long-lasting performance
Optimal Weight: Weighing 7lb, this pick head strikes the perfect balance between power and manoeuvrability, making it an ideal tool for a range of applications
Versatile Applications: From construction sites to landscaping projects, this pick head is designed for tasks such as breaking up soil, rocks, and concrete, ensuring versatility in various applications
Compatible Handles: Hickory and fibreglass handles available separately
Specification:
Part Number: X0900175
Dimensions: 66 x 8 x 7cm
Weight: 7lb/3kg

See full description
Specifications for Chisel & Point Pick Head 7lb/3kg
  • Product Type
    Chisel & Point Pick Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome