Contractor Flat Cold Chisels


Select
Select
£1.29 Inc VAT (20%)
Up to 16% off


See all variants from £1.29

Description

Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. These flat cold chisels are suited for use on brickwork, masonry and cold metals. Available in a variety of sizes to suit your needs.

Features and Benefits
• Octagonal shank offers superior grip
• Can be used on brickwork, masonry and cold metals for versatility of use
• Manufactured from chrome vanadium steel for resilience
• Available in a range of sizes to suit your requirements
• Ground cutting edge ensures accurate and precise working

Typical Applications
• Carpentry
• DIY
• Construction

Standards
• BS 3066

Feature Attributes

Product Type:
Cold Chisel
Shank Shape:
Octagonal
Handle Material:
Steel
Blade Material:
Chrome Vanadium Steel
End Type:
Flat
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome