Eclipse CB740K Brick Bolster

Order Code: ZT3297103S

£10.29 Inc VAT (20%)


Description

Specialist brick bolster chisels ideally used for building work.
Length: 230mm (9`)
Octagon Diameter: 25mm (1`)
Point Width: 100mm (4`)

Specifications for Eclipse CB740K Brick Bolster
  • Overall Length
    225mm
  • Product Type
    Bolster Chisel
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome