HDC Heavy-Duty Chisels


£33.99 Inc VAT (20%)
Up to 15% off

See 7 Product Variants
£33.99

Description

The Hultafors HDC Heavy-Duty Chisels are ideal for tasks requiring strength and precision. Forged in one piece with continuous robust I-profile for extreme breaking strength and to maximize the power transmission down into the workpiece. A 25° cutting edge provides an optimal ratio between sharpness and durability.The entire blade, including the handle, can be placed flat against the surface which allows you to cut parallel to a flat surface. Fitted with a grip-friendly Santoprene handle and impact resistant nylon striker. The striker can be replaced when worn down.Each chisel is supplied in a practical holster. The holster can be attached to both a belt and a button on your work clothes. If your belt is thick, cut away the small pin on the cover.

Feature Attributes

Chisel Type:
Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome