1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Chisels

SDS+ Flat Chisel


See all variants from
£10.99Inc VAT (20%)
See all variants from £10.99

Description

These SDS-Plus SLEDGE™ chisels and drill bits are engineered for superior durability and performance in demanding applications. Made in Germany, these tools boast up to 3x longer life than standard chisels, thanks to self-sharpening tip geometry and reinforced edges. Ideal for both heavy-duty and precision tasks, they feature extra-long working lengths for increased material removal and re-ground tips to prevent jamming.

Features and Benefits
• Durable and long-lasting construction offers up to 3x longer life compared to standard chisels
• Self-sharpening tip geometry enhances productivity by maintaining sharpness
• Reinforced edges maximise durability for heavy-duty use
• Extra-long working length allows for more material removal and less frequent tool changes
• Re-ground tip stays sharper longer, reducing jamming
• Lightweight and easy to handle, optimised for cordless tools and ideal for overhead work
• Thicker core body provides higher power transfer, lower vibrations, and exceptional break resistance

Material Applications
• Masonry
• Mortar

See full description

Feature Attributes

ISO Category:
O
Drill Bit Type:
Masonry Drill Bit
Shank Type:
SDS-Plus