1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Chisels

SDS plus Pointed Chisels


See all variants from
£8.19Inc VAT (20%)
See all variants from £8.19

Description

The SDS plus Pointed Chisel provides standard chiselling for various renovation and restoration jobs. Equipped with a pointed tip for precision, this chisel is intended for completing adjustment work to destroy or remove walls, restore joints and clear reinforcements for use in concrete and brick. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.

Feature Attributes

Chisel Cutting Edge:
3 mm
Shank Type:
SDS-Plus
Overall Length:
250 mm
Overall Width:
3 mm
Chisel Type:
Point Chisel
Pack Quantity:
1
More attributes