Soft Grip Bevel Edge Chisel


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

The Faithfull Soft Grip Wood Chisels are ideal for the professional tradesman or keen DIY enthusiast. Each blade is manufactured from drop-forged chrome vanadium steel that is hardened and tempered to exacting standards to ensure that the cutting edge remains sharper for longer. The bevelled edge blade design makes these chisels ideal for cutting into tight corners and for use on fine work. The handles have an anti-slip, soft grip coating for added user comfort and are fitted with a steel striking cap that provides added protection when used with a mallet or an occasional hammer blow. A correctly sharpened wood chisel has a double angle profile. The blade is ground to an angle of 25° which increases to 30° at the leading edge of the blade (the cutting angle). For complete accuracy use a honing guide (FAIHG) and an oil, diamond or whetstone.

Feature Attributes

Chisel Type:
Bevel Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome