Spark Resistant Cylindrical Drift Al-Br


Select
£7.99 Inc VAT (20%)
Up to 16% off


See all variants from £7.99

Description

Spark Resistant Cylindrical Drift
Aluminium Bronze

**Image for illustration purpose only

See full description

Feature Attributes

Standards Met:
DIN6450
Material:
Aluminium Bronze
Handle Material:
Steel
Product Type:
Cold Chisel
Blade Material:
Aluminium Bronze
Special Features:
Non-sparking