CC14SF Cut Off Saw


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

The HiKOKI CC14SF Cut Off Saw has a powerful motor for heavy-duty applications with a sturdy aluminium housing for extended service life. It has externally accessible carbon brushes for easy service and maintenance.One touch vice system allows quick feeding and easy tightening and cutting. The saw is also fitted with a spindle lock, it makes mounting and dismounting wheels more convenient. The soft grip handle provides added user comfort and there is a spark diversion guard for user safety. Supplied with: 1 x Cut Off Wheel and 1 x Wrench. Specifications: Input Power: 240V 2,000W, 110V 1640W.No Load Speed: 3,800/min.Mitre Facility Left/Right: 0-45°.Capacity: Round Pipe 115mm, Shaped Steel 115 x 130mm.Wheel: 355 x 25.4mm bore.Weight: 16.0kg.

Feature Attributes

Blade Diameter:
355 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome