Cut-off wheels for chopsaws (CHOPSAW) PSF CHOP STEELOX


Select
Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The entry-level range Universal LinePSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Tool of hardness K, which cuts very easily, with a middle fabric for steel and stainless steel (INOX). For aggressive cutting with minimal burr formation.

Feature Attributes

Suitable For:
Stationary Machines,CHOPSAW HD up to 3 kW
Abrasive:
Aluminium Oxide A
Shape:
EHT / 41 / T1
Hole Diameter:
25.4 mm
Maximum Operating Speed:
80m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome