Cut-off wheels for chopsaws (CHOPSAW) SG CHOP HD STEELOX


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness L, which cuts easily, with two outer fabrics for steel and stainless steel (INOX). For cutting work that requires high stability.

Feature Attributes

Suitable For:
Stationary Machines,Chopsaw Hd
Maximum Operating Speed:
80m/s
Hole Diameter:
25.4 mm
Shape:
EHT / 41 / T1
Abrasive:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome