Cut-off wheels for chopsaws (CHOPSAW) SG CHOP STEELOX


Select
£15.99 Inc VAT (20%)
Up to 15.5% off


See all variants from £15.99

Description

The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness K, which cuts very easily, with a middle fabric for steel and stainless steel (INOX). For aggressive cutting with minimal burr formation.

Feature Attributes

Suitable For:
Stationary Machines,CHOPSAW HD up to 3 kW
Hole Diameter:
25.4 mm
Maximum Operating Speed:
80m/s
Width:
2.8 mm
Abrasive:
Aluminium Oxide A
Shape:
EHT / 41 / T1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome