0
1

D28730 Industrial Chop Saws


£249.99 Inc VAT (20%)

See 2 Product Variants
£249.99

Description

Compact, well balanced and easy to use circular saw with quick and easy depth adjustment up to 63mm.

Features and Benefits
• Parallel fence is provided as standard to help improve accuracy
• Spindle lock button allows for hassle free blade change
• Keyless access to the chip collection chamber enables the users to empty chamber quickly and hassle free
• Chip collection window allows user to identify when the collection chamber is full without having to open compartment
• Rubber rear grip gives maximum comfort and grip to the user

Typical Applications
• Ripping of sheet metals under 6mm thick

Feature Attributes

Noise/ Vibration Information:
Emission sound pressure level - 96.7dB(A),Sound power level - 107.1dB(A),Uncertainty for the given sound level - 3dB(A)
Blade Diameter:
355 mm
Max. Width Cut 45° Mitre:
115 mm
Weight:
15.5 kg
Manufacturer Guarantee:
2 Year Manufacturer's Guarantee (T&Cs Apply)
Power Rating:
2300 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome