D28730 Metal Cutting Chop Saw


£249.99 Inc VAT (20%)

See 2 Product Variants
£249.99

Description

The DEWALT D28730 Metal Cutting Chop Saw has a compact, well-balanced design that is easy-to-use. It can cut steel plate up to 6mm, without coolant. Guiding notches provide improved cut line visibility and there is quick and easy depth adjustment for a wide variety of cuts. It is fitted with a spindle lock button for hassle-free blade change. A parallel fence is provided to help improve accuracy. A rubber rear grip provides maximum comfort and grip. The chip collection compartment has a window which allows the user to identify when the collection chamber is full without having to open the compartment. Keyless access to the chip collection chamber enables the user to empty the chamber quickly. Specifications: Input Power: 2,300W.No Load Speed: 4,000/min.Blade Diameter: 355mm.Max. Depth of Cut: 63mm.Weight: 17.5kg.

Feature Attributes

Input Power:
2300 W
Blade Diameter:
355 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome