DCS691 XR FlexVolt Cut Off Saw


£639.99 Inc VAT (20%)
Up to 13% off

See all variants from £639.99

Description

The DEWALT DCS691X2 XR FlexVolt Cut Off Saw has a high-speed brushless motor, and an all metal drivetrain for superior durability, and efficiency. A 'heavy load' indicator provides user feedback during demanding applications, without stopping them short of completion. The saw's ergonomic handle with a soft grip provides user comfort during extended periods for cutting. For increased safety the cutter is fitted with an adjustable 5 position guard for optimised angle, and visibility when cutting horizontally, and vertically. A dual sided water delivery system ensures water is delivered directly to the blade, for superior dust management, when cutting concrete. Other features include an enlarged, latched battery box preventing dust or water ingress, and a sealed switch for durability even in the dustiest environments.  Specifications: No Load Speed: 6,600/min.Blade Diameter: 230 x 22.2mm Bore.Max. Cutting Depth: 83mm.Weight: 6.0kg (without battery).

Feature Attributes

Power Source:
Cordless 54V
Blade Diameter:
230 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome