DW872 Metalica Chopsaw


£539.99 Inc VAT (20%)

See 2 Product Variants
£539.99

Description

DEWALT DW872 Metalica Chopsaw has a high-power 2200W motor with electronic soft start for metal cutting. The 25.4mm arbor fitment takes a variety of metal saw blades, whilst the large tool-free pivoting fence for parallel and mitre cuts up to 45° Robust cool-running 355mm, 70 tooth tungsten carbide tipped blade which also gives burr-free cuts at constant cutting depth throughout the life of the blade. The quick retracting guard that gives increased visibility. The ergonomically designed horizontal handle gives greater comfort and the vertical clamping system allows for greater safety. Extra wide steel base gives a larger working area and increased stability and features a easy-handling transport lock-mode. Specifications: Input Power: 2,200W.No Load Speed: 1,300/min. Max. Cutting Capacity at 90° Square Profile 100 x 100mm.Max. Cutting Capacity at 90° Rectangular Profile 75 x 130mm.Max. Cutting Capacity at 90° L-Shape Profile 92 x 92mm.Max. Cutting Capacity at 90° Rounded Profile 130mm. Max Cutting Capacity at 45° Square Profile 79 x 79mm.Max Cutting Capacity at 45° Rectangular Profile 79 x 123mm.Max Cutting Capacity at 45° L Shaped Profile 56 x 56mm.Max Cutting Capacity at 45° Rounded Profile 79mm. Weight: 22.5kg.

Feature Attributes

Input Power:
2200 W
Blade Diameter:
355 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome