0
1
2

GCO 14-1 14" Cut-off Saw 240V

Order Code: ZT1028010X

£259.99 Inc VAT (20%)

Currently unavailable

Description

Power input: 2,400W.
No Load speed: 3,900rpm.
Wheel Size: 355 x 25.4mm bore.
Max Cut: pipe 125mm, square hollow 125mm, rectangle hollow 180 x 125mm.
Weight: 18kg.

See full description
Specifications for GCO 14-1 14" Cut-off Saw 240V
  • Cutting Mechanism
    Abrasive Disc
  • Weight
    18kg
  • Maximum No Load Speed
    3900rpm
  • Power Rating
    2400W
  • Arbor Diameter
    25,4mm
  • Supply Voltage
    240V
  • Blade Diameter
    355mm
  • Model Number
    GCO 14-1
  • Power Source
    Electric
  • No Load Speed
    3,900rpm
  • Item
    Cut Off Saws
  • Voltage
    240V
  • Power
    2,400W
  • Cutting Action
    Abrasive Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome