LW1400 Portable Cut Off Saw


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

The Makita LW1400 Portable Cut Off Saw has a powerful motor for superior performance and durability. Uses a tool-less flange removal for quick, easy blade and wheel changes. With an extra-large spark guard that captures and deflects debris away from the surrounding area. It has a stamped steel base that provides added rigidity for increased durability. Tool-less fence adjustment up to 45, for faster and more accurate angle cuts. Adjusts to three locations for various material sizes and a locking pin secures cutting head in down position for easy transport and storage. Fitted with a large ergonomic handle for optimal comfort when performing various cutting applications. The carrying handle is ergonomically positioned to provide a balanced weight distribution for increased comfort while transporting the saw. Supplied with 1 x Abrasive Cut Off Wheel Specification Input Power 240V 2,200W, 110V 1,650W No Load Speed 3,800/min. Max. Wheel Diameter 355mm Max. Wheel Thickness 3mm Hole Diameter 25.4mm Weight 18.7kg

Feature Attributes

Overall Length:
530 mm
Special Features:
• Pin Locking Device,,,,,
Overall Width:
295 mm
Overall Height:
640 mm
Cable Length:
2.5 m
Blade Diameter:
355 mm
More attributes