R355CPS 355mm Multi Purpose Chop Saw


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description

The TCT blade allows fine cuts in aluminium, plastic and wood (even with nails). Features 0 to 45C° secure clamp and hi-torque gearbox to reduce motor stresses. RAGE technology allows to cut mild steel cleanly without any heat, burr, coolant and virtually no sparks.
3HP motor.
• Blade speed: 1450rpm
• Bore diameter: 25.4mm
• Thickness: 2.4mm
• No of tooth: 36
• Supplied with: 1x 355mm multipurpose blade

Feature Attributes

Blade Diameter:
355 mm
Includes:
1x 355mm Multipurpose TCT Blade
Max. Width Cut 45° Mitre:
(Wood): 89,(Rectangle Mild Steel Tube): 110,(Square Mild Steel Tube) 89,(Mild Steel Plate) 6,(Round Mild Steel Tube): 105 mm,mm,mm,mm,mm
Cutting Mechanism:
Metal Blade
Weight:
20 kg
Noise/ Vibration Information:
Sound Pressure Level uncertainty: 3dBA,Sound Power Level Uncertainty: 3dbA,Vibration Level: 1.39m/s2,Vibration uncertainty (K): 0.5m/s2,Sound Pressure Level: 108dbA,Sound Power Level: 121dBA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome