RAGE-4 Mini Chop Saw 185mm


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

The Evolution HTC RAGE-4 185mm Mini Chop Saw is designed exclusively for Electricians and Plumbers, this incredible multipurpose saw can save you time and energy every single day. It produces a fast, ultra clean cut through armoured cable, Unistrut and cable tray, as well as conduit, chrome, copper & plastic pipe, plastic hose. No more need to tirelessly toil away with a hacksaw, the RAGE4 leaves an instantly workable finish in a fraction of the time. The cut through Steel produces no burr, no heat and virtually no sparks; plus with the same blade the RAGE4 will cut wood and even wood with nails. Specification Input Power: 1,250W.No Load Speed: 4,500/min.Blade: 185 x 20mm Bore.Max. Box Section: 3mm Wall @90°: 45 x 45mm, @45°: 45 x 45mm, Max. Rectangle: 3mm Wall @45°: 46 x 97mm, Max. Round: 3mm Wall @90°: 45mm.Recommended Duty Cycle: 30 mins.Sound Pressure Level LPA: 93 dB(A).Weight: 8.7kg.

Feature Attributes

Blade Diameter:
185 mm
Input Power:
1250 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome