0
1
2
3

SIP 14" Abrasive Cut-Off Saw

Order Code: ZT2518472S

£239.99 Inc VAT (20%)


Description

The SIP 14" Abrasive Cut-Off Saw is built to deliver solid, safe, and secure cutting in the workshop. Designed for frequent day-to-day use, the whole team can cut with confidence, helping to keep production moving.

This plug-and-play solution has been designed to cut all ferrous metals quickly, plus it's outstanding portability makes it an essential addition to any workshop.

Applications & uses | Delivers rough cutting of metals for day-to-day use in the workshop and support preparation of daily cutting lists. Ideal for on-site as well as manufacturing fences, gates, railings and trailers.

SIP 2-Year Standard Silver Warranty

Adjustable cutting angle | Maintains a quality finish with every pass of the disc. From 0° to 45°, the integrated mitre function allows users to adjust the angle of the metal for assured performance with each job.

Adjustable heavy-duty vice | Versatile and secure for greater metal handling, cut with confidence by using equipment designed for the job. Whether it's solid bar, tube, or angle, the heavy-duty vice holds securely so users can cut quickly and safely.

Easy-to-replace abrasive disc | The quick flip guard gives users access to the retaining bolt which can be easily removed with the wrench supplied and housed on the saw base. This helps to minimise downtime when it comes to replacing the disc.

Robust base for improved stability | The solid and robust base enables frequent handling by workshop teams. Users can feel assured that when the sparks are flying, the base will support you through the whole cut.

Stronger head support with industrial grip 'n' trigger | Exert the necessary pressure required to get through the cut reliably. With the build quality you'd expect from the SIP brand, anyone in the workshop team can process cuts quickly and safely.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome